Motion
CF12VB
Flat Cam Follower - 30 Roller Dia, 14 mm Roller Width, 12 mm Stud Dia, Shielded, Carbon Steel Material
MI ITEM #01512202
MFR #CF12VB
Price$121.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 30 Roller Dia, 14 mm Roller Width, 12 mm Stud Dia, Shielded, Carbon Steel Material
MI ITEM #01512202
MFR #CF12VB

Mfr description
CF12VB CAM FOLLOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.71/each

Specifications

Dimensions

  • Precision Rating
    Class 0, JIS
  • Roller Diameter  
    30
  • Roller Width  
    14 mm
  • Stud Diameter  
    12 mm
  • Thread Length
    13 mm
  • Thread Size
    M12 x 1.5
  • Weight
    0.21 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Shielded
  • Head Type
    Hex Head
  • Manufacturer Upc Number
    4549557007491
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    13500 N
  • Radial Static Load Capacity
    19700 N
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Stud Type
    Standard
  • Thread Type
    ISO
  • UPC_NO
    4549557007491

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)