Motion
CF16VBUUR
Crowned Cam Follower - 35 Roller Dia, 18 mm Roller Width, 16 mm Stud Dia, Sealed, Carbon Steel Material
Mi Item #01512207
MFR #CF16VBUUR
Price$98.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 35 Roller Dia, 18 mm Roller Width, 16 mm Stud Dia, Sealed, Carbon Steel Material
Mi Item #01512207
MFR #CF16VBUUR

Mfr description
CF16VBUUR CAM FOLLOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.88/each

Specifications

Dimensions

  • Precision Rating
    Class 0, JIS
  • Roller Diameter  
    35
  • Roller Width  
    18 mm
  • Stud Diameter  
    16 mm
  • Thread Length
    17 mm
  • Thread Size
    M16 x 1.5
  • Weight
    0.38 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Manufacturer Upc Number
    4549557007927
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    20700 N
  • Radial Static Load Capacity
    37600 N
  • Roller Material
    Carbon Steel
  • Roller Shape
    Crowned
  • Stud Type
    Standard
  • Thread Type
    ISO
  • UPC_NO
    4549557007927
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)