Motion
CF18VBUUR
Crowned Cam Follower - 40 Roller Dia, 20 mm Roller Width, 18 mm Stud Dia, Sealed, Carbon Steel Material
Mi Item #01512210
MFR #CF18VBUUR
Price$154.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 40 Roller Dia, 20 mm Roller Width, 18 mm Stud Dia, Sealed, Carbon Steel Material
Mi Item #01512210
MFR #CF18VBUUR

Mfr description
CF18VBUUR CAM FOLLOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.97/each

Specifications

Dimensions

  • Precision Rating
    Class 0, JIS
  • Roller Diameter  
    40
  • Roller Width  
    20 mm
  • Stud Diameter  
    18 mm
  • Thread Length
    19 mm
  • Thread Size
    M18 x 1.5
  • Weight
    0.56 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Manufacturer Upc Number
    4549557008115
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    25300 N
  • Radial Static Load Capacity
    51300 N
  • Roller Material
    Carbon Steel
  • Roller Shape
    Crowned
  • Stud Type
    Standard
  • Thread Type
    ISO
  • UPC_NO
    4549557008115
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)