Motion
CF30VUUR
Crowned Cam Follower - CF Series, 80 Roller Dia, 35 mm Roller Width, Sealed
MI ITEM #01512222
MFR #CF30VUUR
Price$434.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - CF Series, 80 Roller Dia, 35 mm Roller Width, Sealed
MI ITEM #01512222
MFR #CF30VUUR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$434.60/each

Specifications

Dimensions

  • Precision Rating
    JIS, Class 0
  • Roller Diameter  
    80
  • Roller Width  
    35 mm
  • Stud Diameter  
    30 mm
  • Thread Size
    M 30x1.5
  • Weight
    4.12 lb

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    67700 N
  • Head Type
    Screw Driver Slot
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4549557008993
  • Maximum RPM (Grease)
    42000 rpm
  • Maximum RPM (Oil)
    70000 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    67700 N
  • Radial Static Load Capacity
    144000 N
  • Roller Shape
    Crowned
  • Series
    CF
  • Static Load Capacity
    144000 N
  • Stud Type
    Standard Stud

Overview

Mfr description
CF30VUUR CAM FOLLOWER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought