Motion
HNV 14 GAS M

FASTER
HNV 14 GAS M

Hydraulic Plug - Steel Body Material, Poppet Valve, 1/4 in BSPP, 1/4 – 19 Female Thread, 6525 psi PSI, 1/4 in Body Size, Buna-N Seal
Mi Item #01512412
MFR #HNV 14 GAS M
Price$10.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
HNV 14 GAS M

Hydraulic Plug - Steel Body Material, Poppet Valve, 1/4 in BSPP, 1/4 – 19 Female Thread, 6525 psi PSI, 1/4 in Body Size, Buna-N Seal
Mi Item #01512412
MFR #HNV 14 GAS M

Mfr description
HNV14GAS-M COUPLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.55/each

Specifications

Dimensions

  • Actual Thread Size
    1/4 – 19 BSPP
  • Body Size
    1/4 in
  • Force-to-Connect
    14.8 lbs
  • Hex
    0.7500 in | 19 mm
  • Hex Size
    0.7500 in | 19 mm
  • Length
    1.3800 in | 35 mm
  • Size
    0.2500 in
  • Weight
    0.08 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    26105 psi
  • Coupling Component
    Plug
  • Description Keyword
    1/4 in BSPP, 1/4 – 19 Female Thread
  • Flow Rate
    4.49 gpm
  • Hose Connection Type
    Female BSPP
  • Industry/Application
    Industrial, Oil & Gas
  • Material
    Steel
  • Operating Temperature Range
    -4 to 392 °F
  • Seal Material
    Buna-N
  • Spillage
    0.03380 fl oz (US)
  • Standard Interchange
    ISO 7241-B
  • Temperature Range
    -4 to 392 °F
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Valve Type
    Poppet Valve
  • Working Pressure
    6525 psi
  • Working Pressure Range
    6001 to 15000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)