Motion
HNV 14 GAS F

FASTER
HNV 14 GAS F

Hydraulic Socket - Steel Body Material, Poppet Valve, 1/4 in BSPP, 1/4 – 19 Female Thread, 6525 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #01512421
MFR #HNV 14 GAS F
Your Price$23.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
HNV 14 GAS F

Hydraulic Socket - Steel Body Material, Poppet Valve, 1/4 in BSPP, 1/4 – 19 Female Thread, 6525 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #01512421
MFR #HNV 14 GAS F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$23.34/each(List $26.84)

Overview

Mfr description
HNV14GAS-F COUPLER

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Socket
  • Hose Connection Type
    Female BSPP
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Actual Thread Size
    1/4 – 19 BSPP
  • Working Pressure Range
    6001 to 15000 psi
  • Working Pressure
    6525 psi
  • Valve Type
    Poppet Valve
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    1/4 in BSPP, 1/4 – 19 Female Thread
  • ManufacturerName (description attribute)
    Faster
  • Body Size
    1/4 in
  • Force-to-Connect
    14.8 lbs
  • Spillage
    0.03380 fl oz (US)
  • Flow Rate
    4.49 gpm
  • Burst Pressure
    29007 psi
  • Standard Interchange
    ISO 7241-B
  • Industry/Application
    Industrial, Oil & Gas

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text