Motion
114311.00
General Purpose Washdown Duty Motor (Painted) - 1/3 hp, 1800 rpm, 1 ph, 115/208-230 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face Flange Mount
Mi Item #01512549
MFR #114311.00
Price$957.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Painted) - 1/3 hp, 1800 rpm, 1 ph, 115/208-230 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face Flange Mount
Mi Item #01512549
MFR #114311.00

Mfr description
114311.00,1/3HP,56C,1800RPM,1PH
  • USDA-approved white epoxy finish ensures resistance and protection against caustic cleaning solutions.
  • Sealed bearings shut out contaminants that lead to bearing failure.
  • Stainless steel output shaft seals protect against external contaminants.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$957.65/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    56C
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    10.69 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    26.00 lbs

Details

  • 2D Drawing
  • Assembly Box Mounting
    F1 Only
  • Description
    General Purpose Motor, 0.33 HP, 1 Ph, 60 Hz, 115/230 V, 1800 RPM, 56C Frame, TEFC
  • Description Keyword
    1/3 hp
  • Electrical Type
    Capacitor Start Induction Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    0.62 %
  • Harmonization Code
    8501.40.4040
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    M
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    114311.00
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720013816
  • Maximum Speed
    1725 rpm
  • Motor Category
    General Purpose Motor (Painted)
  • Motor Horsepower
    1/3 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    115/208-230 V
  • Mounting Type
    Round
  • NEMA Design Class
    N
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Protection
  • Power Rating
    0.33 hp
  • Product Type
    Washdown Duty Motors
  • Shaft Type
    NEMA 56
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
  • Thermal Protection
    None
  • Type Of Bearing
    Ball
  • UPC_NO
    691720013816
  • Voltage
    115/230 V
  • Volts @ Frequency
    115/208-230 @ 60 Hz
  • Warranty
    1 Year Warranty
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)