Specifications
Dimensions
- Bolt Circle Diameter2.1200 in
- Bore Diameter1.3750 in
- Coupling Size Code40
- Hub Diameter2.5600 in
- Length Through Bore1.3400 in
Details
- Bore TypeFinished w/ Keyway & 2 SS
- Hub MaterialDuctile Iron
- Hub ShapeTriangular
- Includes(2) Set Screws at 120°
- Manufacturer Product Page
- Manufacturer Upc Number685144390081
- SeriesDeltaflex
- UPC_NO685144390080
Overview
Mfr description
40DLT HUB X1-3/8 W/KW