Motion
SF X 1-3/8

TSUBAKI (UST)
SF X 1-3/8

Quick Disconnect Bushing - SF Bushing, 1-3/8 in Bore, 4.6250 in Flg OD, 2.0000 in LTB
Mi Item #01512583
MFR #SF X 1-3/8
Price$101.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
SF X 1-3/8

Quick Disconnect Bushing - SF Bushing, 1-3/8 in Bore, 4.6250 in Flg OD, 2.0000 in LTB
Mi Item #01512583
MFR #SF X 1-3/8

Mfr description
SF 1-3/8 QD BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.91/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/8 in
  • Bushing Size
    SF
  • Flange Outside Diameter  
    4.6250 in
  • Flange Thickness  
    0.6250 in
  • Keyway Size
    5/16 x 5/32 in
  • Length Through Bore  
    2.0000 in
  • Weight
    4.00 lbs

Details

  • Bore Type
    Finished Bore
  • UPC_NO
    097039384690
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)