Motion
W864-AC
Rexnord® W864-AC Bulk Conveyor Accessory, Accessory Type: Guide Ring Kit, Material: Steel
Mi Item #01512595
MFR #W864-AC
Price$47.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rexnord® W864-AC Bulk Conveyor Accessory, Accessory Type: Guide Ring Kit, Material: Steel
Mi Item #01512595
MFR #W864-AC

Mfr description
W864-AC GRCS 21 22T W/SCREWS
  • 815 Series Guide Ring Kit for a 21 or 22 Tooth Sprocket in S material
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.82/each

Specifications

Dimensions

  • Height
    3.00 in, 0.6
  • Length
    5.5, 7.00 in
  • Weight
    0.01 lbs, 0.4
  • Width
    5.5, 7.00 in

Details

  • Accessory Type
    Guide Ring Kit
  • Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)