Motion
RC100EZ-70
Cam & Groove Coupler - 1 in EZ Boss-Lock Female Coupler x 1 in Hose Shank with Swaged Ferrule, Straight
MI ITEM #01512603
MFR #RC100EZ-70
Price$201.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 1 in EZ Boss-Lock Female Coupler x 1 in Hose Shank with Swaged Ferrule, Straight
MI ITEM #01512603
MFR #RC100EZ-70

Mfr description
RC100EZ70 SWAGED EZBOSSLOCK C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$201.71/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 2 Size
    1 in

Details

  • Body Material
    316 Stainless Steel
  • Coupler Type
    Type C Female Coupler x Hose Shank
  • End 1 Type
    EZ Boss-Lock Female Coupler
  • End 2 Type
    Hose Shank with Swaged Ferrule
  • Fitting Shape
    Straight
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)