Motion
29507-4106

GARLOCK KLOZURE
29507-4106

Garlock KLOZURE® ISO-GARD® Bearing Isolator/Labyrinth Seal,Flanged, Small Cross-Section, Glass Filled PTFE, 0.875 inch Shaft, 1.250 inch Bore, 0.626 inch Width, 0.375 inch Flange
Mi Item #01512666
MFR #29507-4106
Price$166.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
29507-4106

Garlock KLOZURE® ISO-GARD® Bearing Isolator/Labyrinth Seal,Flanged, Small Cross-Section, Glass Filled PTFE, 0.875 inch Shaft, 1.250 inch Bore, 0.626 inch Width, 0.375 inch Flange
Mi Item #01512666
MFR #29507-4106

Mfr description
ISO-GARD 15%BLUE GLASS FILLED PTFE
  • Easy by hand installation, no need for an arbor press
  • Uses less energy than contact lip seals
  • Compliant with safety and industry manufacturing standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.16/each

Specifications

Dimensions

  • Axial Motion
    +/-0.015 in
  • Bore Diameter
    1.2500 in
  • Outside Diameter
    1.2500 in
  • Overall Width
    0.6260 in
  • Shaft Size
    0.875 in
  • Weight
    0.02 lbs

Details

  • Configuration
    Flanged, Small Cross-Section
  • Construction Description
    ISO-GARD® Small Cross-Section Design, Filled PTFE Rotor and Stator, FKM O-Rings, and 0.375" Flange
  • Continuous Temperature Range
    -22 to 400°F
  • Country of Origin
    US
  • Harmonization Code
    3926904590
  • Lip Material
    Labyrinth
  • Manufacturer Catalog Number
    29507-4106
  • Manufacturer Upc Number
    717744166687
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -22 °F
  • Misalignment Tolerance
    0.020 in
  • Misalignment Type
    +/-0.020
  • O Ring Material
    FDA Compliant FKM
  • Operating Temperature Range
    -22 °F
  • Pressure Tolerance
    Ambient
  • Pressure Type
    Ambient
  • Product Type
    Bearing Isolators
  • Rotor Stator Material
    Glass Filled PTFE
  • Seal Material
    Filled PTFE
  • Stator Material
    Glass Filled PTFE
  • Synonym
    Bearing Isolator;Labyrinth;Non-contact;Energy Efficient;Non-sparking;Barrier;Rotating;Dynamic;Bearing Lubrication Retention;Contamination Exclusion Seal for Oil or Grease
  • Type Style Construction
    ISO-Gard
  • Typical Application
    Aluminum Industry, Chemical Industry, Energy Efficient Applications, Exceptional Bearing Protection, Food and Pharmaceutical Industry, Gearboxes, Hydroelectric Industry, Mining Industry, Motors, Oil and Gas Industry, Power Generation Industry, Primary Metals Industry, Pulp and Paper Industry, Pumps, Rotating Applications, Steel Industry, Wind Turbine Industry, other Industrial Applications
  • UPC_NO
    717744166687
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)