Motion
LR5307-2RS
Crowned Yoke Roller - 35 mm Roller Diameter, 35 mm Bore, 34.90 mm Roller Width, Sealed
MI ITEM #01512679
MFR #LR5307-2RS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 35 mm Roller Diameter, 35 mm Bore, 34.90 mm Roller Width, Sealed
MI ITEM #01512679
MFR #LR5307-2RS

Mfr description
LR5307-2RS YOKE TYPE TRACK ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Roller Diameter  
    35 mm
  • Roller Width  
    34.90 mm
  • Weight
    2.56 lbs

Details

  • Bearing Element
    Plain Bearings
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    5100 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    10000 lbf
  • Radial Static Load Capacity
    7400 lbf
  • Roller Shape
    Crowned
  • UPC_NO
    4012802804027

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)