Motion
180H2CX10 ft

RENOLD JEFFREY
180H2CX10 ft

Roller Chain - Heavy Series, 180 / 2-1/4 in Pitch, Cottered, 2 Strand, 10 ft Length
MI ITEM #01512704
MFR #180H2CX10 ft
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
180H2CX10 ft

Roller Chain - Heavy Series, 180 / 2-1/4 in Pitch, Cottered, 2 Strand, 10 ft Length
MI ITEM #01512704
MFR #180H2CX10 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    5.54 in
  • Inside Width
    1.4 in
  • Link Plate Height
    2.11 in
  • Link Plate Thickness
    0.32 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.69 in
  • Roller Diameter
    1.41 in
  • Tensile Strength
    161500 lbs
  • Transverse Pitch
    2.59 in
  • Weight
    20.20 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    180 / 2-1/4 in
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    Heavy
  • Standards Met
    ANSI B29.1, ISO 606
  • UPC_NO
    6623900529156

Overview

Mfr description
180H-2 COT ROLLER CHAIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text