Motion
180H-2 HEAVY OL

RENOLD JEFFREY
180H-2 HEAVY OL

Offset Link - 180 / 2-1/4 in Pitch, Cottered
MI ITEM #01512706
MFR #180H-2 HEAVY OL
List Price$505.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
180H-2 HEAVY OL

Offset Link - 180 / 2-1/4 in Pitch, Cottered
MI ITEM #01512706
MFR #180H-2 HEAVY OL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$505.05/each for your price

Overview

Mfr description
180H-2 OFFSET LINK

Specifications

  • Chain Size & Pitch
    180 / 2-1/4 in
  • Link Type
    Offset Link
  • Number Of Strands Across
    2
  • Chain Construction
    Cottered
  • Roller Diameter
    1.410 in
  • Inside Width
    1.400 in
  • Link Plate Height
    2.11 in
  • Link Plate Thickness
    0.32 in
  • Pin Diameter
    0.69 in
  • Chain Overall Width
    5.54 in
  • Transverse Pitch
    2.59 in
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    Xtra H
  • Standards Met
    ANSI B29.1M
  • UPC_NO
    6623900529170
  • Weight
    5.00 lbs
  • Chain Number & Pitch
    180 / 2-1/4 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text