Motion
6307ZZNR
Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 21 mm Width, Double Shielded, With Snap Ring
Mi Item #01512712
MFR #6307ZZNR
Price$134.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 21 mm Width, Double Shielded, With Snap Ring
Mi Item #01512712
MFR #6307ZZNR

Mfr description
6307 ZZ NR BRG
  • High quality steel—Ultra clean steel to extend bearing life by up to 80%
  • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings
  • High-grade balls—Quiet and smooth operation even at high speed
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$134.73/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    1.5 mm
  • Outer Ring Width
    21 mm
  • Outside Diameter  
    80 mm
  • Overall Height
    21 mm
  • Overall Length
    80 mm
  • Overall Width  
    21 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    1.01 lbs

Details

  • Additional Details
    Open bearing: Prefix designation Null , Sealed on both sides: Prefix designation VV , Shielded on both sides: Prefix designation ZZ , Snap ring groove: Prefix designation NR
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Features & Benefits
    • High quality steel—Ultra clean steel to extend bearing life by up to 80% • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings • High-grade balls—Quiet and smooth operation even at high speed
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105052
  • Internal Clearance
    C0
  • Long Description
    The 6307ZZNR is a radial deep groove ball bearing with a 35 mm bore, double shielded, 80 mm outside diameter, and 21 mm width for heavy-duty use.
  • Manufacturer Catalog Number
    6307ZZNR
  • Manufacturer Upc Number
    029176035074
  • Max Rpm
    10000 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -10 to +110 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    33500 N
  • Radial Static Load Capacity
    19200 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    63
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176035074
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)