Motion
AIR COMPRESSOR OIL AC-2A 1QT

LUBRIPLATE LUBRICANTS CO
AIR COMPRESSOR OIL AC-2A 1QT

AC Series Air Compressor Oil - 1 qt, Bottle, 100 ISO Grade, 30 SAE Grade
Mi Item #01512788
MFR #AIR COMPRESSOR OIL AC-2A 1QT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
AIR COMPRESSOR OIL AC-2A 1QT

AC Series Air Compressor Oil - 1 qt, Bottle, 100 ISO Grade, 30 SAE Grade
Mi Item #01512788
MFR #AIR COMPRESSOR OIL AC-2A 1QT

Mfr description
AC-2A 1QT BOTTLE
  • Outstanding Anti-Wear Protection
  • High aniline points for controlled seal-swelling characteristics
  • Rust and corrosion resistant properties
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 qt (US)
  • ISO Grade
    100
  • Overall Height
    9 in
  • Overall Length
    13 in
  • Overall Width
    9.5 in
  • SAE Grade
    30
  • Shelf Life
    10 yr
  • Weight
    2.10 lbs

Details

  • Additives Included
    Anti-Wear
  • AGMA Number
    3
  • Application
    Multi-functional for use in air compressors, hydraulic systems and recirculating systems
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Bottle
  • Features & Benefits
    •Outstanding Anti-Wear Protection •High aniline points for controlled seal-swelling characteristics •Rust and corrosion resistant properties
  • Flash Point
    263°C/505 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215670703
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Air Compressor Oil
  • Pour Point
    -23°C/-10 °F
  • Product Type
    Air Tool & Air Compressor Oil
  • UPC_NO
    089215670703
  • Viscosity
    94
  • Viscosity Index
    101
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)