Motion
FMO-85 1QT
FMO Series Gear Oil - 1 gal, Bottle, 22 ISO, 5W SAE, USP White, Mineral Based Oil Composition, Yes
Mi Item #01512789
MFR #FMO-85 1QT
Price$17.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FMO Series Gear Oil - 1 gal, Bottle, 22 ISO, 5W SAE, USP White, Mineral Based Oil Composition, Yes
Mi Item #01512789
MFR #FMO-85 1QT

Mfr description
L0740-054 OIL FG FMO85 1QT
  • NSF H1 Registered
  • NSF 3H Registered
  • Made from the highest quality USP mineral oils
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.05/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • ISO Grade
    22
  • Overall Height
    9 in
  • Overall Length
    13 in
  • Overall Width
    9.5 in
  • SAE Grade
    5W
  • Shelf Life
    10 yr
  • Weight
    2.10 lbs

Details

  • Additives Included
    Anti-Rust
  • Appearance
    Liquid
  • Application
    Food processing applications
  • Base Type
    USP White Mineral
  • Certification
    NSF 3H, NSF H1, USP
  • Composition
    USP White, Mineral Based Oil
  • Container Type
    Bottle
  • Flash Point
    168°C/335 °F
  • Food Grade
    Yes
  • Manufacturer Upc Number
    089215674008
  • Oil Type
    Gear Oil
  • Pour Point
    -43°C/-45 °F
  • Product Type
    Gear Oil
  • UPC_NO
    089215674008
  • Viscosity
    19
  • Viscosity Index
    122
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)