Motion
7032-08-10
7032-08-10 NIPPLE MP-MBSPP
MI ITEM #01514410
MFR #7032-08-10
Price$19.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7032-08-10 NIPPLE MP-MBSPP
MI ITEM #01514410
MFR #7032-08-10

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$19.14/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 5/8 in
  • End 1 Size Type
    1/2 NPTF, 5/8 BSPP
  • End 2 Size
    1/2 in, 5/8 in
  • End 2 Size Type
    1/2 NPTF, 5/8 BSPP
  • Hex Body
    30.0
  • Overall Length
    47.5
  • Thread Depth
    13.5
  • Thread Size 2
    5/8-14
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    BSPP to NPTF, NPTF to BSPP
  • Description Keyword
    1/2 in Male Pipe Rigid x 5/8 in Male British Standard Pipe Parallel
  • End 1 Style
    Male Pipe Rigid
  • End 1 Thread
    (NPTF) 1/2–14
  • End 2 Style
    Male British Standard Pipe Parallel
  • End 2 Thread
    (BSPP) 5/8–14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    7032

Overview

Mfr description
7032-08-10 NIPPLE MP-MBSPP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text