Motion
7042-04-04
FP-MBSPP Strt
MI ITEM #01514411
MFR #7042-04-04
Price$21.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FP-MBSPP Strt
MI ITEM #01514411
MFR #7042-04-04

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$21.09/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female Pipe, Male British Standard Pipe Parallel
  • End 1 Thread
    1/4-18 NPTF, G - 1/4-19
  • End 2 Style
    Female Pipe, Male British Standard Pipe Parallel
  • End 2 Thread
    1/4-18 NPTF, G - 1/4-19
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    5000 psi
  • Plating
    Trivalent Zinc
  • Series
    7042

Overview

Mfr description
7042-04-04

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text