Motion
7042-08-08
7042-08-08 FP-MBSPP STRAIGHT
Mi Item #01514413
MFR #7042-08-08
Price$23.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7042-08-08 FP-MBSPP STRAIGHT
Mi Item #01514413
MFR #7042-08-08

Mfr description
7042-08-08 FP-MBSPP STRAIGHT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.83/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female Pipe, Male British Standard Pipe Parallel
  • End 1 Thread
    1/2-14 NPTF, G - 1/2-14
  • End 2 Style
    Female Pipe, Male British Standard Pipe Parallel
  • End 2 Thread
    1/2-14 NPTF, G - 1/2-14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    5000 psi
  • Plating
    Trivalent Zinc
  • Series
    7042
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)