Motion
KHFX203
Flange-Mount Ball Bearing Unit - 17 mm Bore, 2-Bolt Flange, Eccentric Collar Locking, Malleable Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #01514453
MFR #KHFX203
Price$73.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 17 mm Bore, 2-Bolt Flange, Eccentric Collar Locking, Malleable Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #01514453
MFR #KHFX203

Mfr description
KHFX203 17MM 2-BOLT FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.83/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    64 mm
  • Bore Diameter  
    17 mm
  • Length Through Bore
    0.866 in
  • Overall Length Diameter  
    81 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Housing Material
    Malleable Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2150 lbf
  • Radial Static Load Capacity
    1080 lbf
  • Replacement Bearing
    KH203
  • Seal Type
    Contact Seal
  • Series
    KHFX200
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250105755

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)