Motion
600-DL-AL
Needle Valve - 6 in, Female Coupler, x 6 in, ANSI Flange, Straight
MI ITEM #01514630
MFR #600-DL-AL
Price$416.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - 6 in, Female Coupler, x 6 in, ANSI Flange, Straight
MI ITEM #01514630
MFR #600-DL-AL

Mfr description
600-DL-AL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$416.77/each

Specifications

Dimensions

  • End 1 Size
    6 in
  • End 2 Size
    6 in

Details

  • Application
    Designed for use with liquids.
  • Body Material
    Aluminum
  • Coupler Type
    Type DL Female Coupler x ANSI Flange
  • End 1 Type
    Female Coupler
  • End 2 Type
    ANSI Flange
  • Fitting Shape
    Straight
  • Material
    356T6 Aluminum
  • Maximum Operating Pressure
    75 psi
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)