Motion
75-C-BR
Cam & Groove Coupler - 3/4 in Female Coupler x 3/4 in Hose Shank, Straight
MI ITEM #01514631
MFR #75-C-BR
Price$51.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 3/4 in Female Coupler x 3/4 in Hose Shank, Straight
MI ITEM #01514631
MFR #75-C-BR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$51.53/each

Specifications

Dimensions

  • Coupling Size
    3/4 in
  • End 1 Size
    3/4 in
  • End 2 Size
    3/4 in
  • Overall Length
    3-3/4 in
  • Weight
    0.75 lbs

Details

  • Body Material
    Brass
  • Coupler Type
    Type C Female Coupler x Hose Shank
  • Coupling Connection Type
    Coupler x Hose Shank
  • Coupling Gender
    Female
  • End 1 Type
    Female Coupler
  • End 2 Type
    Hose Shank
  • Fitting Connection Family
    Barbed to CamLock
  • Fitting Shape
    Straight
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Maximum Operating Pressure
    250 psi
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber

Overview

Mfr description
75CBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought