Motion
RS187J24/600NC

FLEXCO
RS187J24/600NC

54592 Conveyor Belt Fastener System Accessories - Staple Fastener, Steel Material
Mi Item #01514768
MFR #RS187J24/600NC
Price$324.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
RS187J24/600NC

54592 Conveyor Belt Fastener System Accessories - Staple Fastener, Steel Material
Mi Item #01514768
MFR #RS187J24/600NC

Mfr description
RS187J24 600NC 54592
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$324.46/each

Specifications

Dimensions

  • Belt Thickness Range
    3/16 to 1/4 in
  • Height
    1.8
  • Length
    24.55
  • Minimum Pulley Diameter
    4 in
  • Weight
    5.30 lbs, 4.205
  • Width
    3.75, 24 in

Details

  • Accessory Type
    Staple Fastener
  • Manufacturer Catalog Number
    54592
  • Manufacturer Product Page
  • Material
    Steel
  • Package Quantity
    4 Sets Per Box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)