Motion
DRS40100
Bearing Seal Carrier Assembly - 65 mm Shaft Size, 100 mm OD, 19 mm Overall Width, For Use With: Ball Screw Support Bearing
MI ITEM #01514968
MFR #DRS40100
Your Price$641.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal Carrier Assembly - 65 mm Shaft Size, 100 mm OD, 19 mm Overall Width, For Use With: Ball Screw Support Bearing
MI ITEM #01514968
MFR #DRS40100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$641.48/each(List $923.73)

Overview

Mfr description
DRS40100 SEAL CARRIER ASSEMBLY

Specifications

  • Outside Diameter
    100 mm
  • Overall Width
    19 mm
  • Bolt Thread Size
    M4 x 30
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4012802093919
  • UPC_NO
    4012802093919
  • Bore Diameter
    65 mm
  • Weight
    1.23 lbs
  • Product Type
    Bearing Seal Carriers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text