Motion
420-5M-15

MEGADYNE
420-5M-15

RPP, 5 mm Pitch, 420 mm Pitch Length, 15 mm Width, 84 Teeth, Chloroprene Material
Mi Item #01514997
MFR #420-5M-15
Price$32.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
420-5M-15

RPP, 5 mm Pitch, 420 mm Pitch Length, 15 mm Width, 84 Teeth, Chloroprene Material
Mi Item #01514997
MFR #420-5M-15

Mfr description
420-5M-15 HTD TIMING BELT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.90/each

Specifications

Dimensions

  • Overall Length
    420 mm
  • Overall Width  
    15 mm
  • Pitch
    5 mm
  • Pitch Length
    420 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    84
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)