Motion
AL-B600
Elbow & Straight Adapters - 6 in Coupling Size, Aluminum Body, Part B, Coupler x Male Thread NPT
MI ITEM #01515020
MFR #AL-B600
List Price$191.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - 6 in Coupling Size, Aluminum Body, Part B, Coupler x Male Thread NPT
MI ITEM #01515020
MFR #AL-B600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$191.65/each for your price

Overview

Mfr description
AL-B600 ALUM "B"CAMLOCK
  • All sizes except 1/2", 5" and 8" comply with Mil-Spec A-A-59326 for interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
  • All 8" and 10" female couplers supplied with 4 locking handles, safety clips, pull rings and chains
  • Aluminum alloy is specially designed for high tensile strength, lightness and rigidity
  • Locking feature using safety clips to prevent disconnection during use on all sizes except 1/2"
  • Hose shanks specially designed for easy assembly with Tigerflex type hoses
  • Aluminum couplings supplied with brass handles which results in less wear on connecting parts

Specifications

  • Body Material
    Aluminum
  • Coupling Connection Type
    Coupler x Male Thread NPT
  • Coupling Size
    6 in
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353032879
  • Product Types
    Aluminum Part B Female Coupler x Male NPT
  • Size
    6
  • Type
    Female Coupler x Male NPT
  • UPC_NO
    822353032879
  • Weight
    4.98 lb
  • Working Pressure
    75 psi
  • Material
    Aluminum
  • Maximum Operating Pressure
    75 psi
  • Part Type
    Part B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought