Specifications
Dimensions
- Hose Diameter3/8 in
Details
- For Use With73 Reel Hose, 74 Reel Hose, 76A Reel Hose, 76B Reel Hose
- TypeBall Stop
- UPC_NO095992071114
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)