Motion
U232NL 2 UNMTD BALL BRG

LINK-BELT
U232NL 2 UNMTD BALL BRG

Ball Insert Bearing - Cylindrical Bore, 2 in ID, Set Screw Locking
MI ITEM #01515040
MFR #U232NL 2 UNMTD BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
U232NL 2 UNMTD BALL BRG

Ball Insert Bearing - Cylindrical Bore, 2 in ID, Set Screw Locking
MI ITEM #01515040
MFR #U232NL 2 UNMTD BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
U232NL BRG & SS U232NL
  • 2" Unmounted Ball Bearing, Standard Duty, Non-relubricatable, Setscrew Locking, Single Lip Contact Seal, Spherical OD

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    5.0000 in
  • Max Operating Temperature
    225 °F
  • Outer Ring Width
  • Duty Type
    Standard Duty Ball Brg
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Operating Temperature Range
    -40 to +225 °F
  • Radial Dynamic Load Capacity
    7540 lbf
  • Radial Static Load Capacity
    6570 lbf
  • Bearing Material
    Chrome Steel
  • Finish Coating
    Uncoated
  • Max Rpm
    3200 rpm
  • Retainer Material
    Nylon
  • Seal Type
    N Lip Seal
  • Expansion Type
    Expansion Bearing (Floating)
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • Grease Type
    Exxon Ronex MP Std
  • Thread Size
    #3/8-24
  • Manufacturer Upc Number
    662327149932
  • UPC_NO
    662327149932
  • Weight
    3.42 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought