Motion
WPS103GP2

NTN
WPS103GP2

Ball Insert Bearing - Straight Bore, 1.2500 in Bore Diam., 2.4409 in OD, 1.9063 in Width, Medium Duty
MI ITEM #01515173
MFR #WPS103GP2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
WPS103GP2

Ball Insert Bearing - Straight Bore, 1.2500 in Bore Diam., 2.4409 in OD, 1.9063 in Width, Medium Duty
MI ITEM #01515173
MFR #WPS103GP2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WPS103GP2 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Internal Clearance
    C3
  • Overall Width
    1.9063 in
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Closure Type
    Sealed
  • Operating Temperature Range
    -40 to 250 ºF
  • Fillet Radius
    0.0394 in
  • Radial Dynamic Load Capacity
    4400 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Bearing Material
    Through Hardened Steel
  • Finish Coating
    Uncoated
  • Seal Type
    Contact
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359508598
  • UPC_NO
    4547359508598
  • Weight
    0.595 lbs
  • Type Of Bearing
    Ball Bearing
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text