Motion
PMC-43008
Prince PMC-43008 Repairable Hyd Welded Cylinder, 3" Bore, Stroke Length: 8", SAE-8 Port, Mount Type: Clevis
Mi Item #01515230
MFR #PMC-43008
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Prince PMC-43008 Repairable Hyd Welded Cylinder, 3" Bore, Stroke Length: 8", SAE-8 Port, Mount Type: Clevis
Mi Item #01515230
MFR #PMC-43008

Mfr description
PMC-43008 3X8 CYL.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    3 in
  • Port Size
    SAE 8 (3/4–16 UNF)
  • Retracted Length
    20-1/4 in
  • Rod Diameter  
    1-3/8 in
  • Stroke  
    8 in

Details

  • Cylinder Operating Pressure
    3000 psi
  • Mounting Type
    Clevis
  • Seal Material
    Urethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)