Motion
609-2Z/C3LHT23

SKF
609-2Z/C3LHT23

Radial/Deep Groove Ball Bearing - Straight Bore, 9 mm ID, 24 mm OD, 7 mm Width, Double Shielded, Without Snap Ring
MI ITEM #01515307
MFR #609-2Z/C3LHT23
Price$21.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
609-2Z/C3LHT23

Radial/Deep Groove Ball Bearing - Straight Bore, 9 mm ID, 24 mm OD, 7 mm Width, Double Shielded, Without Snap Ring
MI ITEM #01515307
MFR #609-2Z/C3LHT23

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$21.68/each

Specifications

Dimensions

  • Bore Diameter  
    9 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.3 mm
  • Inner Ring Width
    7 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    7 mm
  • Precision Rating
    ABEC 3
  • Weight
    0.04 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Shielded
  • Description
    609-2ZC3 LHT23
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 shields, Kyodo Yushi SRL grease
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    This Radial & Deep Groove Ball Bearing includes 9 mm bore diameter, double shielded closure, 24 mm outside diameter, and 7 mm overall width for small radial needs.
  • Manufacturer Catalog Number
    609-2Z/C3LHT23
  • Max Rpm
    34000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    880 lbf
  • Radial Static Load Capacity
    370 lbf
  • Seal Material
    Tinplate
  • Series
    609
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577732972

Overview

Mfr description
609-2ZC3 LHT23
  • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 shields, Kyodo Yushi SRL grease

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought