Motion
71944 ACD/P4ADGB

SKF
71944 ACD/P4ADGB

Angular Contact Bearing - 220 mm Bore, 300 mm OD, 76 mm Width, Open, 25 ° Contact Angle
MI ITEM #01515312
MFR #71944 ACD/P4ADGB
List Price$36,400.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
71944 ACD/P4ADGB

Angular Contact Bearing - 220 mm Bore, 300 mm OD, 76 mm Width, Open, 25 ° Contact Angle
MI ITEM #01515312
MFR #71944 ACD/P4ADGB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36,400.20/each for your price

Overview

Mfr description
71944-ACDP4ADGB

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    User defined
  • Contact Angle
    25 °
  • Bearing Material
    Steel
  • Internal Clearance
    Light preload
  • Radial Dynamic Load Capacity
    208 kN
  • Radial Static Load Capacity
    285 kN
  • Cage Material
    Phenolic
  • Inner Ring Width
    76 mm
  • Element Material
    Bearing steel
  • Max Rpm
    5600 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Fillet Radius
    2 mm
  • Series
    71
  • Weight
    30.67 lbs
  • Manufacturer Upc Number
    7316577730435
  • UPC_NO
    7316577730435
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    71944-ACDP4ADGB
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text