Motion
BA2B 459418

SKF
BA2B 459418

Spindle & Precision Machine Tool Angular Contact Bearing - 90 mm Bore, 160 mm OD, 60 mm Width, Open
Mi Item #01515313
MFR #BA2B 459418
Price$3,596.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BA2B 459418

Spindle & Precision Machine Tool Angular Contact Bearing - 90 mm Bore, 160 mm OD, 60 mm Width, Open
Mi Item #01515313
MFR #BA2B 459418

Mfr description
BA2B-459418 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,596.57/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Inner Ring Width
    60 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    60 mm
  • Weight
    11.133 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    BA2B-459418 BRG
  • Duplex Type
    Special
  • Element Material
    Bearing steel
  • Manufacturer Upc Number
    7316577313041
  • Max Rpm
    3600 rpm
  • Maximum Operating RPM
    3600 rpm
  • Number Of Rows
    2
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    178000 N, 40000 lbf
  • Radial Static Load Capacity
    43400
  • Row Type Fill Slot
    2
  • Series
    BA2B 4594
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316577313041
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)