Motion
BT1000-13

SKF
BT1000-13

Flange Fixing Ball Transfer - 25.4 mm Ball Dia., Carbon Steel Ball Material, Zinc Plated Housing Material, 55 lbs Load Capacity
MI ITEM #01515314
MFR #BT1000-13
Price$18.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT1000-13

Flange Fixing Ball Transfer - 25.4 mm Ball Dia., Carbon Steel Ball Material, Zinc Plated Housing Material, 55 lbs Load Capacity
MI ITEM #01515314
MFR #BT1000-13

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$18.84/each

Specifications

Dimensions

  • Ball Diameter
    25.4 mm
  • Flange Thickness
    3.5 mm
  • Overall Height
    30 mm
  • Overall Width
    73 mm
  • Weight
    0.39 lbs

Details

  • Ball Material
    Carbon Steel
  • Housing Material
    Zinc Plated
  • Manufacturer Catalog
  • Maximum Load Capacity
    55 lbs
  • Mounting
    Flange Mount
  • Series
    BT
  • Support Material
    Carbon Steel
  • UPC_NO
    7316578000001

Overview

Mfr description
BT1000-13

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought