Motion
FY 50 FM

SKF
FY 50 FM

Flange-Mount Ball Bearing Unit - 50 mm Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Contact Seal with Flinger Seal
Mi Item #01515316
MFR #FY 50 FM
Price$318.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FY 50 FM

Flange-Mount Ball Bearing Unit - 50 mm Bore, 4-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Contact Seal with Flinger Seal
Mi Item #01515316
MFR #FY 50 FM

Mfr description
FY50FM METRIC FLG BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$318.76/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    111 mm
  • Bore Diameter  
    50 mm
  • Length Through Bore
    60.7 mm
  • Overall Length Diameter  
    143 mm
  • Weight
    5.1 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    7316577043184
  • Max Rpm
    4000 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    35.1 kN
  • Radial Static Load Capacity
    23.2 kN
  • Replacement Bearing
    YET 210
  • Seal Type
    Contact Seal with Flinger
  • Series
    FY
  • Type Of Bearing
    Ball
  • UPC_NO
    7316577043184
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)