Motion
GEH 17 C

SKF
GEH 17 C

Radial Spherical Plain Bearing - 17 mm Bore, 35 mm OD, 20 mm Inner Ring Width, Open
MI ITEM #01515317
MFR #GEH 17 C
Price$199.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEH 17 C

Radial Spherical Plain Bearing - 17 mm Bore, 35 mm OD, 20 mm Inner Ring Width, Open
MI ITEM #01515317
MFR #GEH 17 C

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$199.73/each

Specifications

Dimensions

  • Ball Diameter
    1.1420 in, 29 mm
  • Bore Diameter  
    17 mm
  • Inner Ring Width  
    20 mm
  • Misalignment Angle  
    19 °
  • Outer Ring Width
    12 mm
  • Outside Diameter  
    35 mm
  • Overall Width
    20 mm
  • Weight
    0.19 lbs

Details

  • Additional Details
    Maintenance-Free
  • Application
    Heavy, constant direction loads
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Inner Ring Material
    Steel
  • Liner Material
    PTFE sintered bronze
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Catalog Number
    GEH 17 C
  • Manufacturer Upc Number
    7316577003195
  • Operating Temperature Range
    -50 to +150 °C °F
  • Outer Ring Material
    Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    PTFE Composite
  • Radial Dynamic Load Capacity
    31.5 kN
  • Radial Static Load Capacity
    78 kN
  • Series
    GEH
  • Type Of Bearing
    Radial
  • UPC_NO
    7316577003195

Overview

Mfr description
GEH-17-C BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text