Motion
02-137303-1
02-137303-1
MI ITEM #01515481
MFR #02-137303-1
Price$8,098.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-137303-1
MI ITEM #01515481
MFR #02-137303-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,098.56/each

Specifications

Dimensions

  • Inlet Port Size
    3 in SAE
  • Outlet Port Size
    1-1/4 in SAE

Details

  • Displacement
    67.2 cm³/r, 80.3 cm³/r
  • Max Continuous Torque
    400 N-m
  • Max Operating Temperature
    210 °F
  • Max Rpm
    1800 rpm
  • Maximum Flow Rate
    121.23383808 L/min
  • Maximum Operating Pressure
    2500 psi
  • Mounting Type
    Flange
  • Port Orientation
    135° Counterclockwise
  • Series
    3525V
  • Shaft Type
    Straight Keyed
  • Vane Pump Type
    Double

Overview

Mfr description
3525V25A21 1AA22R
  • Innovative intra-vane cartridge design
  • Reduces noise
  • Excellent volumetric efficiency

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought