Motion
BHL04
Bearhug Locknut - .781-32 Thread Size, 1.3750 in OD, 1.1250 in Face Dia., 0.4060 in Width, Carbon Steel
MI ITEM #01515533
MFR #BHL04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearhug Locknut - .781-32 Thread Size, 1.3750 in OD, 1.1250 in Face Dia., 0.4060 in Width, Carbon Steel
MI ITEM #01515533
MFR #BHL04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Load
    9900 lbs
  • Face Diameter  
    1.1250 in
  • Outside Diameter  
    1.3750 in
  • Overall Width
    0.4060 in
  • Thread Size  
    .781-32

Details

  • Bearing Type
    Bearing Lock Nuts
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    BHL
  • Thread Direction
    Left Hand

Overview

Mfr description
BHL04

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought