Motion
KM00
Retaining Nut - M10 X.75 Thread Size, 18 mm OD, 13.5 mm Face Dia., 4 mm Width, Carbon Steel
MI ITEM #01515534
MFR #KM00
Price$4.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Nut - M10 X.75 Thread Size, 18 mm OD, 13.5 mm Face Dia., 4 mm Width, Carbon Steel
MI ITEM #01515534
MFR #KM00

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4.66/each

Specifications

Dimensions

  • Axial Load
    12 kN
  • Face Diameter  
    13.5 mm
  • Outside Diameter  
    18 mm
  • Overall Width
    4 mm
  • Thread Size  
    M10x0.75 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Installation Instructions
  • Lock Washer Locking Device Part Num
    MB-00
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • Thread Direction
    Right Hand
  • UPC_NO
    751968600008

Overview

Mfr description
KM00

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought