Motion
8060
Threadlocker - Blue, Anaerobic, 50 ml, Tube
Mi Item #01515579
MFR #8060
Price$49.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threadlocker - Blue, Anaerobic, 50 ml, Tube
Mi Item #01515579
MFR #8060

Mfr description
234345 51604 TIGHT ANAER. GEL 50ML TB
  • All-purpose anaerobic gel that locks, seals and retains
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.61/each

Specifications

Dimensions

  • Package Size
    50 ml
  • Shear Strength
    1300 psi

Details

  • Aerobic Or Anaerobic
    Anaerobic
  • Application
    General Purpose
  • Breakaway Torque Strength
    90 in
  • Color
    Blue
  • Cure Time
    24 hr
  • Material Comp
    Metal
  • Package Type
    Tube
  • Prevailing Torque Strength
    40 in
  • Product Form
    Gel
  • UPC_NO
    079340516045
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)