Motion
D50B36
Rough Stock Bore Sprocket - 50 / 5/8 in, B Hub, 36 Teeth, Steel Material
Mi Item #01515858
MFR #D50B36
Price$258.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rough Stock Bore Sprocket - 50 / 5/8 in, B Hub, 36 Teeth, Steel Material
Mi Item #01515858
MFR #D50B36

Mfr description
D50B36 SB 1-3/16 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$258.30/each

Specifications

Dimensions

  • Hub Diameter
    4 in
  • Length Through Bore
    2.1250 in
  • Maximum Bore Diameter
    2-3/4 in
  • Outside Diameter
    7.5190 in
  • Tooth Width
    0.332 in
  • Weight
    16.00 lbs
  • Width Across Tooth Sets
    1.045 in

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    36
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039365279
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)