Motion
44230
TapMatic Cutting Fluid - 1 gal, Can
Mi Item #01515901
MFR #44230
Price$154.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TapMatic Cutting Fluid - 1 gal, Can
Mi Item #01515901
MFR #44230

Mfr description
44230 (C44230) TAPMATIC NATURAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$154.48/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Weight
    36.00 lbs

Details

  • Additional Applications
    Boring, Broaching, Drawing, Drilling, Engraving, Facing, Finishing, Grinding, Milling, Reaming, Sawing, Stamping, Tapping, Threading, Turning
  • Container Type
    Can
  • Formula Type
    Straight Oil
  • Material Application
    Metal
  • Trade Name/Number
    Tapmatic Natural
  • Type
    Cutting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)