Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - KH Series, 8 mm Shaft Diameter, 15 mm Outside Diameter, 24 mm Overall Length, Closed
MI ITEM #01515929
MFR #KH0824P

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
KH08-P LINEAR BEARING

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    15 mm
  • Overall Length
    24 mm
  • Closure Type
    Closed
  • Lubrication
    Linear Lube
  • Operating Temperature Range
    -30 to +80 °C
  • Outer Ring Width
    24 mm
  • Precision Rating
    Not Rated
  • Series
    KH
  • UPC_NO
    035373221219

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text