Motion
1-3/4X5FT GS COOLANT AIR 75 HW

GATES RUBBER CO
1-3/4X5FT GS COOLANT AIR 75 HW

Green Stripe® Air & Coolant Hose - 1-3/4 in Inner Diameter, 75 psi Working Pressure, Air & Coolant Hose Type
MI ITEM #01516273
MFR #1-3/4X5FT GS COOLANT AIR 75 HW
Price$364.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1-3/4X5FT GS COOLANT AIR 75 HW

Green Stripe® Air & Coolant Hose - 1-3/4 in Inner Diameter, 75 psi Working Pressure, Air & Coolant Hose Type
MI ITEM #01516273
MFR #1-3/4X5FT GS COOLANT AIR 75 HW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$364.49/each

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    1-3/4 in
  • Nominal Hose Outer Diameter  
    2.21 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Hose Covering Material
    EPDM (Type P)
  • Hose Reinforcement Type
    Two Plies of Synthetic Fabric and Two Helical Steel Wires
  • Hose Type
    Air & Coolant Hose
  • Inner Tube Material
    EPDM (Type P)
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • Operating Temperature Range
    -40 to 257 °F
  • Typical Applications
    Marine Engine Coolant, Air and Water
  • UPC_NO
    72053177473
  • Working Pressure
    75 psi

Overview

Mfr description
24928 GREEN STRIPE II WIRE INSERTED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought