Motion
25 RIV X 10  ft

PEER CHAIN
25 RIV X 10 ft

Roller Chain - Standard Series, 25 / 1/4 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #01516298
MFR #25 RIV X 10 ft
Price$8.93/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
25 RIV X 10 ft

Roller Chain - Standard Series, 25 / 1/4 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #01516298
MFR #25 RIV X 10 ft

Mfr description
25 RIV X 10 FT
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.93/ft

Specifications

Dimensions

  • Chain Overall Width
    0.125 in
  • Inside Width
    0.1250 in, 3.18 mm
  • Link Plate Height
    0.2280 in, 5.79 mm
  • Link Plate Thickness
    0.0300 in, 0.76 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.091 in
  • Pin Length
    0.1850 in, 4.70 mm
  • Pitch
    1/4 in
  • Plate Height
    0.228 in
  • Plate Thickness
    0.030 in
  • Roller Diameter
    0.130 in
  • Roller Width
    0.125 in
  • Tensile Strength
    1036 ft-lbs
  • Weight
    0.096 lbs
  • Weight per Foot
    0.1 lbs, 0.15 kg/m

Details

  • Application
    General Purpose
  • Chain Construction
    Riveted
  • Chain Number
    25
  • Chain Number & Pitch
    25 / 1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Finish Coating
    Hot Dipped Lubricated
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    25 RIV X 10 ft
  • Manufacturer Stock Number
    4182
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    480
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Standard
  • Standards Met
    ANSI
  • Type
    Roller Chain
  • Working Load Capacity
    165 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)