Motion
180 RIV X 10  ft

PEER CHAIN
180 RIV X 10 ft

Roller Chain - Standard Series, 180 / 2-1/4 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #01516323
MFR #180 RIV X 10 ft
Price$100.79/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
180 RIV X 10 ft

Roller Chain - Standard Series, 180 / 2-1/4 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #01516323
MFR #180 RIV X 10 ft

Mfr description
180 RIV X 10 FT
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.79/ft

Specifications

Dimensions

  • Chain Overall Width
    1.406 in
  • Inside Width
    1.4060 in, 35.71 mm
  • Link Plate Height
    2.1350 in, 54.22 mm
  • Link Plate Thickness
    0.2810 in, 7.13 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.687 in
  • Pitch
    2-1/4 in
  • Plate Height
    2.137 in
  • Plate Thickness
    0.281 in
  • Roller Diameter
    1.406 in
  • Roller Width
    1.406 in
  • Tensile Strength
    84216 ft-lbs
  • Weight
    10 lbs
  • Weight per Foot
    10 lbs, 14.882 kg/m

Details

  • Chain Construction
    Riveted
  • Chain Number
    180
  • Chain Number & Pitch
    180 / 2-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Manufacturer Catalog Number
    180 RIV X 10 ft
  • Manufacturer Stock Number
    4133
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Standard
  • Standards Met
    ANSI
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)