Motion
1010047
Hand Tap - 1500 Series, High Speed Steel Material, Bright Finish, 4 Flutes, 3/8 – 16 Thread Size, UNC, Right Hand Direction
MI ITEM #01516497
MFR #1010047
List Price$17.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 1500 Series, High Speed Steel Material, Bright Finish, 4 Flutes, 3/8 – 16 Thread Size, UNC, Right Hand Direction
MI ITEM #01516497
MFR #1010047

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$17.20/each for your price

Overview

Mfr description
6007176 3/8-16 H3 TAPER TAP LIST 1500

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Taper
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    3/8 – 16
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Thread Standard
    UNC
  • Overall Length
    2-15/16 in
  • Shank Diameter
    0.381 in
  • Series
    1500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text