Overview
Mfr description
1010136 11/16-16 H3 TAPER TAP 1500
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferTaper
- Thread Limit/Fit
- Number Of Flutes
- Thread Size11/16 – 16
- Thread Length
- Extended NeckDoes Not Have an Extended Neck
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Thread StandardUNS
- Overall Length4-1/32 in
- Shank Diameter0.542 in
- Series1500
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data